
Hydraulic replacement filter for D61B60BB / WIX
Mfr # B1HF0026435
Zoro # G110478703
product price: $100.99
/eaSold in multiples of 2 for $201.98
Free Shipping & Returns
Key Features
Replaces OEM Brand
WIX
Filter Media
Wire Mesh
Micron Rating
60 µ
Outside Dia.
3.268"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0026435
Zoro #
G110478703
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.268"
Length
5.591"
Inside Diameter
1.866"
Details
Replaces OEM Brand
WIX
Replaces OEM Part
D61B60BB
Filter Media
Wire Mesh
Micron Rating
60 µ
Application
Filtration
Head Material
Wire Mesh
Description
Beta 1 Filters B1HF0033690 is a quality replacement for WIX / D61B60BB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.