Shop BETA 1 FILTERS
See all product information
Create Account
Hydraulic replacement filter for D620G10 / FILTREC
- Mfr # B1HF0034350
- Zoro # G910479504
product price:Â
$
126.99
/ea
Sold in multiples of 2 for $253.98
Free Shipping & Returns
Key Features
Replaces OEM Brand
FILTREC
Replaces OEM Part
D620G10
Filter Media
Microglass
Micron Rating
10 µ
Application
Filtration
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1HF0034350
- Zoro #
- G910479504
- UPC #
- -
- Country of Origin
- Italy
- Replaces OEM Brand
- FILTREC
- Replaces OEM Part
- D620G10
- Filter Media
- Microglass
- Micron Rating
- 10 µ
- Application
- Filtration
- Head Material
- Microglass
Description
Beta 1 Filters B1HF0034350 is a quality replacement for FILTREC / D620G10.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.