Zoro Homepage

Hydraulic replacement filter for D62B25BB / WIX

  • Mfr # B1HF0027115

  • Zoro # G911451578


product price: $139.99
/ea
Sold in multiples of 2 for $279.98
Free Shipping & Returns

Key Features

Outside Dia.
4.38"
Head Material
HEPA
Inside Dia.
3"
Application
Filtration
Length
2.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0027115
Zoro #
G911451578
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
4.38"
Inside Dia.
3"
Length
2.5"

Details

Head Material
HEPA
Application
Filtration
Item
Hydraulic Filter
Filter Media
Wire Mesh
Microns
5 ยต

Description

Beta 1 Filters B1HF0033709 is a quality replacement for WIX / D62B25BB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.