
Hydraulic replacement filter for D62B40BB / WIX
Mfr # B1HF0026440
Zoro # G611451571
product price: $139.99
/eaSold in multiples of 2 for $279.98
Free Shipping & Returns
Key Features
Inside Dia.
6.04"
Microns
40 ยต
Length
14.37"
Head Material
Wire Mesh
Filter Media
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0026440
Zoro #
G611451571
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
6.04"
Length
14.37"
Outside Dia.
8.9"
Details
Microns
40 ยต
Head Material
Wire Mesh
Filter Media
Wire Mesh
Application
Filtration
Item
Hydraulic Filter
Description
Beta 1 Filters B1HF0033712 is a quality replacement for WIX / D62B40BB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.