
Hydraulic replacement filter for D660G06B / FILTREC
Mfr # B1HF0133138
Zoro # G211451636
product price: $208.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
5.38"
Microns
25 ยต
Inside Dia.
1.693"
Head Material
Cellulose
Filter Media
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0133138
Zoro #
G211451636
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
5.38"
Inside Dia.
1.693"
Length
12"
Details
Microns
25 ยต
Item
Hydraulic Filter
Head Material
Cellulose
Filter Media
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0133138 is a quality replacement for FILTREC / D660G06B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.