
Hydraulic replacement filter for D710C10A / FILTREC OLD PN
Mfr # B1HF0006663
Zoro # G510481662
product price: $43.69
/eaSold in multiples of 4 for $174.76
Key Features
Replaces OEM Brand
FILTREC OLD PN
Filter Media
Cellulose
Micron Rating
10 µ
Outside Dia.
1.772"
Head Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0006663
Zoro #
G510481662
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
1.772"
Length
4.449"
Inside Diameter
1.004"
Details
Replaces OEM Brand
FILTREC OLD PN
Replaces OEM Part
D710C10A
Filter Media
Cellulose
Micron Rating
10 µ
Head Material
Cellulose
Application
Filtration
Description
Beta 1 Filters B1HF0010515 is a quality replacement for FILTREC OLD PN / D710C10A.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.