
Hydraulic replacement filter for D710C25A / FILTREC OLD PN
Mfr # B1HF0006431
Zoro # G710481615
product price: $43.69
/eaSold in multiples of 4 for $174.76
Key Features
Replaces OEM Brand
FILTREC OLD PN
Filter Media
Cellulose
Micron Rating
25 ยต
Length
4.449"
Head Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0006431
Zoro #
G710481615
UPC #
-
Country of Origin
Italy
Dimensions
Length
4.449"
Outside Dia.
1.772"
Inside Diameter
1.004"
Details
Replaces OEM Brand
FILTREC OLD PN
Replaces OEM Part
D710C25A
Filter Media
Cellulose
Micron Rating
25 ยต
Head Material
Cellulose
Application
Filtration
Description
Beta 1 Filters B1HF0010516 is a quality replacement for FILTREC OLD PN / D710C25A.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.