
Hydraulic replacement filter for D711T40A / FILTREC OLD PN
Mfr # B1HF0009222
Zoro # G212364201
product price: $90.99
/eaSold in multiples of 2 for $181.98
Free Shipping & Returns
Key Features
Microns
40 ยต
Outside Dia.
1.772 in
Inside Dia.
1.004 in
Head Material
Wire Mesh
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0009222
Zoro #
G212364201
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
1.772 in
Inside Dia.
1.004 in
Length
8.228 in
Details
Microns
40 ยต
Head Material
Wire Mesh
Application
Filtration
Item
Hydraulic Filter
Description
Beta 1 Filters B1HF0010530 is a quality replacement for FILTREC OLD PN / D711T40A.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.