
Hydraulic replacement filter for D732G06B / FILTREC
Mfr # B1HF0048975
Zoro # G711933328
product price: $374.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
3.819"
Length
15.039"
Microns
5 ยต
Head Material
Microglass
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0048975
Zoro #
G711933328
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.819"
Length
15.039"
Inside Dia.
2.488"
Details
Microns
5 ยต
Item
Hydraulic Filter
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0048975 is a quality replacement for FILTREC / D732G06B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.