Shop BETA 1 FILTERS
See all product information
Create Account
Hydraulic replacement filter for D732T40A / FILTREC
- Mfr # B1HF0048874
- Zoro # G310483200
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Micron Rating
40 µ
Outside Dia.
3.602"
Head Material
Wire Mesh
Length
15.256"
Application
Filtration
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1HF0048874
- Zoro #
- G310483200
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Outside Dia.
- 3.602"
- Length
- 15.256"
- Inside Diameter
- 2.488"
Details
- Micron Rating
- 40 µ
- Head Material
- Wire Mesh
- Application
- Filtration
Description
Beta 1 Filters B1HF0048874 is a quality replacement for FILTREC / D732T40A.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.