
Hydraulic replacement filter for D77A25G / WIX
Mfr # B1HF0034291
Zoro # G010479213
product price: $65.99
/eaSold in multiples of 4 for $263.96
Key Features
Replaces OEM Brand
WIX
Filter Media
Microglass
Micron Rating
20 ยต
Length
4.843"
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0034291
Zoro #
G010479213
UPC #
-
Country of Origin
Italy
Dimensions
Length
4.843"
Outside Dia.
2.362"
Inside Diameter
1.063"
Details
Replaces OEM Brand
WIX
Replaces OEM Part
D77A25G
Filter Media
Microglass
Micron Rating
20 ยต
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0038720 is a quality replacement for WIX / D77A25G.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.