Zoro Homepage

Hydraulic replacement filter for D821C10A / FILTREC

  • Mfr # B1HF0184570

  • Zoro # G711453284


product price: $48.25
/ea
Sold in multiples of 4 for $193.00

Key Features

Outside Dia.
2.421"
Length
12.008"
Application
Filtration
Head Material
Microglass
Inside Dia.
1.122"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0184570
Zoro #
G711453284
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
2.421"
Length
12.008"
Inside Dia.
1.122"

Details

Item
Hydraulic Filter
Application
Filtration
Head Material
Microglass
Filter Media
Cellulose
Microns
10 ยต

Description

Beta 1 Filters B1HF0184570 is a quality replacement for FILTREC / D821C10A.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.