
Hydraulic replacement filter for D842C10RA / FILTREC
Mfr # B1HF0048124
Zoro # G010479190
product price: $71.85
/eaSold in multiples of 2 for $143.70
Key Features
Replaces OEM Brand
FILTREC
Filter Media
Reinforced Cellulose
Micron Rating
10 ยต
Length
13.11"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0048124
Zoro #
G010479190
UPC #
-
Country of Origin
Italy
Dimensions
Length
13.11"
Outside Dia.
3.071"
Inside Diameter
1.594"
Details
Replaces OEM Brand
FILTREC
Replaces OEM Part
D842C10RA
Filter Media
Reinforced Cellulose
Micron Rating
10 ยต
Application
Filtration
Head Material
Reinforced Cellulose
Description
Beta 1 Filters B1HF0048124 is a quality replacement for FILTREC / D842C10RA.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.