Zoro Homepage

Hydraulic replacement filter for D911G25A / FILTREC

  • Mfr # B1HF0048034

  • Zoro # G810478591


product price: $47.39
/ea
Sold in multiples of 4 for $189.56

Key Features

Replaces OEM Brand
FILTREC
Filter Media
Microglass
Micron Rating
20 µ
Head Material
Microglass
Length
4.823"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0048034
Zoro #
G810478591
UPC #
-
Country of Origin
Italy

Dimensions

Length
4.823"
Outside Dia.
2.177"
Inside Diameter
0.748"

Details

Replaces OEM Brand
FILTREC
Replaces OEM Part
D911G25A
Filter Media
Microglass
Micron Rating
20 µ
Head Material
Microglass
Application
Filtration

Description

Beta 1 Filters B1HF0048034 is a quality replacement for FILTREC / D911G25A.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.