Shop BETA 1 FILTERS
See all product information
Create Account
Hydraulic replacement filter for D921G06A / FILTREC
Mfr # B1HF0048054
Zoro # G310478374
product price:Â $83.45
/ea
Sold in multiples of 2 for $166.90
Key Features
Replaces OEM Brand
FILTREC
Replaces OEM Part
D921G06A
Filter Media
Microglass
Micron Rating
5 µ
Outside Dia.
2.898"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1HF0048054
- Zoro #
- G310478374
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Outside Dia.
- 2.898"
- Length
- 9.134"
- Inside Diameter
- 1.26"
Details
- Replaces OEM Brand
- FILTREC
- Replaces OEM Part
- D921G06A
- Filter Media
- Microglass
- Micron Rating
- 5 µ
- Application
- Filtration
- Head Material
- Microglass
Description
Beta 1 Filters B1HF0048054 is a quality replacement for FILTREC / D921G06A.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.