
Hydraulic replacement filter for DDD0202 / DINGBRO
Mfr # B1HF0006449
Zoro # G110480492
product price: $59.75
/eaSold in multiples of 4 for $239.00
Key Features
Replaces OEM Brand
DINGBRO
Filter Media
Microglass
Micron Rating
5 ยต
Head Material
Microglass
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0006449
Zoro #
G110480492
UPC #
-
Country of Origin
Italy
Dimensions
Length
4.567"
Outside Dia.
3.071"
Inside Diameter
1.701"
Details
Replaces OEM Brand
DINGBRO
Replaces OEM Part
DDD0202
Filter Media
Microglass
Micron Rating
5 ยต
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0007764 is a quality replacement for DINGBRO / DDD0202.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.