
Hydraulic replacement filter for DE2682B2C10 / DENISON
Mfr # B1HF0007406
Zoro # G714232343
product price: $111.99
/eaSold in multiples of 2 for $223.98
Free Shipping & Returns
Key Features
Filter Media
Microglass
Inside Dia.
1.5 in
Outside Dia.
2.99 in
Microns
10
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0007406
Zoro #
G714232343
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
1.5 in
Outside Dia.
2.99 in
Length
8.19 in
Details
Filter Media
Microglass
Item
Hydraulic Filter
Microns
10
Application
Filtration
Material
Microglass
Replaces Brand
DENISON
Replaces Part
DE2682B2C10
Description
Beta 1 Filters B1HF0007405 is a quality replacement for DENISON / DE2682B2C10.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for DE2682B2C10 / DENISON
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.