
Hydraulic replacement filter for DE6011B1C03 / DENISON
Mfr # B1HF0006604
Zoro # G212363983
product price: $43.95
/eaSold in multiples of 4 for $175.80
Key Features
Application
Filtration
Inside Dia.
0.965 in
Length
4.567 in
Outside Dia.
1.969 in
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0006604
Zoro #
G212363983
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
0.965 in
Length
4.567 in
Outside Dia.
1.969 in
Details
Application
Filtration
Head Material
Microglass
Microns
3 ยต
Item
Hydraulic Filter
Description
Beta 1 Filters B1HF0007494 is a quality replacement for DENISON / DE6011B1C03.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.