
Hydraulic replacement filter for DGMH51006 / DIGOMA
Mfr # B1HF0048085
Zoro # G510481266
product price: $57.95
/eaSold in multiples of 4 for $231.80
Key Features
Replaces OEM Brand
DIGOMA
Filter Media
Microglass
Micron Rating
10 µ
Head Material
Microglass
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0048085
Zoro #
G510481266
UPC #
-
Country of Origin
Italy
Dimensions
Length
4.094"
Outside Dia.
1.791"
Inside Diameter
0.807"
Details
Replaces OEM Brand
DIGOMA
Replaces OEM Part
DGMH51006
Filter Media
Microglass
Micron Rating
10 µ
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0048511 is a quality replacement for DIGOMA / DGMH51006.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.