
Hydraulic replacement filter for DGMH606 / DIGOMA
Mfr # B1HF0091482
Zoro # G810487159
product price: $27.75
/eaSold in multiples of 4 for $111.00
Key Features
Replaces OEM Brand
DIGOMA
Filter Media
Wire Mesh
Micron Rating
60 ยต
Length
3.346"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1HF0091482
Zoro #
G810487159
UPC #
-
Country of Origin
Italy
Dimensions
Length
3.346"
Outside Dia.
2.756"
Inside Diameter
1.161"
Details
Replaces OEM Brand
DIGOMA
Replaces OEM Part
DGMH606
Filter Media
Wire Mesh
Micron Rating
60 ยต
Application
Filtration
Head Material
Wire Mesh
Description
Beta 1 Filters B1HF0091685 is a quality replacement for DIGOMA / DGMH606.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.