
Hydraulic replacement filter for DH555F / DIAMOND
Mfr # B1HF0125300
Zoro # G711453253
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
1.772"
Inside Dia.
1.004"
Microns
5 ยต
Application
Filtration
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0125300
Zoro #
G711453253
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
1.772"
Inside Dia.
1.004"
Length
8.386"
Details
Item
Hydraulic Filter
Microns
5 ยต
Application
Filtration
Head Material
Microglass
Filter Media
Microglass
Description
Beta 1 Filters B1HF0125302 is a quality replacement for DIAMOND / DH555F.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.