Hydraulic replacement filter for DHD280H05B4 / FILTREC OLD PN

  • Mfr # B1HF0075524

  • Zoro # G710483244


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
FILTREC OLD PN
Filter Media
Microglass
Micron Rating
5 µ
Length
13.976"
Application
Filtration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0075524
Zoro #
G710483244
UPC #
-
Country of Origin
Italy

Dimensions

Length
13.976"
Outside Dia.
2.717"
Inside Diameter
1.343"

Details

Replaces OEM Brand
FILTREC OLD PN
Replaces OEM Part
DHD280H05B4
Filter Media
Microglass
Micron Rating
5 µ
Application
Filtration
Head Material
Microglass

Description

Beta 1 Filters B1HF0077271 is a quality replacement for FILTREC OLD PN / DHD280H05B4.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.