
Hydraulic replacement filter for DK320M100ANCP01 / MP FILTRI
Mfr # B1HF0100919
Zoro # G510496697
product price: $398.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
MP FILTRI
Filter Media
Wire Mesh
Micron Rating
100 ยต
Outside Dia.
5.65"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0100919
Zoro #
G510496697
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
5.65"
Length
19.016"
Inside Diameter
3.799"
Details
Replaces OEM Brand
MP FILTRI
Replaces OEM Part
DK320M100ANCP01
Filter Media
Wire Mesh
Micron Rating
100 ยต
Application
Filtration
Head Material
Wire Mesh
Description
Beta 1 Filters B1HF0113719 is a quality replacement for MP FILTRI / DK320M100ANCP01.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.