
Hydraulic replacement filter for DMD0030B25B / FILTREC
Mfr # B1HF0027115
Zoro # G811451630
product price: $139.99
/eaSold in multiples of 2 for $279.98
Free Shipping & Returns
Key Features
Outside Dia.
5"
Inside Dia.
3.25"
Length
12.25"
Application
Filtration
Filter Media
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0027115
Zoro #
G811451630
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
5"
Inside Dia.
3.25"
Length
12.25"
Details
Item
Hydraulic Filter
Application
Filtration
Filter Media
Wire Mesh
Head Material
Cellulose
Microns
25 ยต
Description
Beta 1 Filters B1HF0027115 is a quality replacement for FILTREC / DMD0030B25B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.