Zoro Homepage

Hydraulic replacement filter for DMD0030B40B / FILTREC

  • Mfr # B1HF0026440

  • Zoro # G811451562


product price: $139.99
/ea
Sold in multiples of 2 for $279.98
Free Shipping & Returns

Key Features

Microns
125 ยต
Application
Filtration
Length
7.795"
Outside Dia.
3.898"
Head Material
Wire Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0026440
Zoro #
G811451562
UPC #
-
Country of Origin
Italy

Dimensions

Length
7.795"
Outside Dia.
3.898"
Inside Dia.
2.559"

Details

Microns
125 ยต
Item
Hydraulic Filter
Application
Filtration
Head Material
Wire Mesh
Filter Media
Wire Mesh

Description

Beta 1 Filters B1HF0026440 is a quality replacement for FILTREC / DMD0030B40B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.