
Hydraulic replacement filter for DMD754L10B / FILTREC
Mfr # B1HF0026531
Zoro # G510478167
product price: $89.35
/eaSold in multiples of 2 for $178.70
Free Shipping & Returns
Key Features
Replaces OEM Brand
FILTREC
Filter Media
Cellulose
Micron Rating
10 µ
Outside Dia.
3.957"
Head Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0026531
Zoro #
G510478167
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.957"
Length
18.976"
Inside Diameter
2.402"
Details
Replaces OEM Brand
FILTREC
Replaces OEM Part
DMD754L10B
Filter Media
Cellulose
Micron Rating
10 µ
Head Material
Cellulose
Application
Filtration
Description
Beta 1 Filters B1HF0026531 is a quality replacement for FILTREC / DMD754L10B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.