
Hydraulic replacement filter for DVD20004B40B / FILTREC
Mfr # B1HF0055193
Zoro # G510480481
product price: $54.25
/eaSold in multiples of 4 for $217.00
Key Features
Replaces OEM Brand
FILTREC
Filter Media
Wire Mesh
Micron Rating
40 µ
Length
3.268"
Head Material
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0055193
Zoro #
G510480481
UPC #
-
Country of Origin
Italy
Dimensions
Length
3.268"
Outside Dia.
1.772"
Inside Diameter
0.953"
Details
Replaces OEM Brand
FILTREC
Replaces OEM Part
DVD20004B40B
Filter Media
Wire Mesh
Micron Rating
40 µ
Head Material
Wire Mesh
Application
Filtration
Description
Beta 1 Filters B1HF0055193 is a quality replacement for FILTREC / DVD20004B40B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.