
Hydraulic replacement filter for DVD20015B40B / FILTREC
Mfr # B1HF0055687
Zoro # G110482014
product price: $105.99
/eaSold in multiples of 2 for $211.98
Free Shipping & Returns
Key Features
Replaces OEM Brand
FILTREC
Filter Media
Wire Mesh
Micron Rating
40 µ
Outside Dia.
2.362"
Head Material
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0055687
Zoro #
G110482014
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
2.362"
Length
6.89"
Inside Diameter
1.346"
Details
Replaces OEM Brand
FILTREC
Replaces OEM Part
DVD20015B40B
Filter Media
Wire Mesh
Micron Rating
40 µ
Head Material
Wire Mesh
Application
Filtration
Description
Beta 1 Filters B1HF0055687 is a quality replacement for FILTREC / DVD20015B40B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.