
Hydraulic replacement filter for DVD20018E20B / FILTREC
Mfr # B1HF0055780
Zoro # G510482195
product price: $64.45
/eaSold in multiples of 2 for $128.90
Key Features
Replaces OEM Brand
FILTREC
Filter Media
Microglass
Micron Rating
20 µ
Outside Dia.
2.362"
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0055780
Zoro #
G510482195
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
2.362"
Length
8.858"
Inside Diameter
1.346"
Details
Replaces OEM Brand
FILTREC
Replaces OEM Part
DVD20018E20B
Filter Media
Microglass
Micron Rating
20 µ
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0055780 is a quality replacement for FILTREC / DVD20018E20B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.