
Hydraulic replacement filter for DVD20020B40B / FILTREC
Mfr # B1HF0055395
Zoro # G511453248
product price: $105.99
/eaSold in multiples of 2 for $211.98
Free Shipping & Returns
Key Features
Outside Dia.
2.087"
Inside Dia.
1.24"
Length
8.661"
Microns
20 ยต
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0055395
Zoro #
G511453248
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
2.087"
Inside Dia.
1.24"
Length
8.661"
Details
Microns
20 ยต
Application
Filtration
Item
Hydraulic Filter
Filter Media
Wire Mesh
Head Material
Microglass
Description
Beta 1 Filters B1HF0055395 is a quality replacement for FILTREC / DVD20020B40B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.