
Hydraulic replacement filter for DVD218E20B / FILTREC
Mfr # B1HF0056383
Zoro # G310484290
product price: $54.25
/eaSold in multiples of 4 for $217.00
Key Features
Replaces OEM Brand
FILTREC
Filter Media
Microglass
Micron Rating
20 µ
Outside Dia.
1.693"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0056383
Zoro #
G310484290
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
1.693"
Length
2.087"
Inside Diameter
0.717"
Details
Replaces OEM Brand
FILTREC
Replaces OEM Part
DVD218E20B
Filter Media
Microglass
Micron Rating
20 µ
Application
Filtration
Head Material
Microglass
Description
Beta 1 Filters B1HF0056383 is a quality replacement for FILTREC / DVD218E20B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.