
Hydraulic replacement filter for E30TR160G25 / EPPENSTEINER
Mfr # B1HF0099092
Zoro # G310487284
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
EPPENSTEINER
Filter Media
Wire Mesh
Micron Rating
25 µ
Length
5.689"
Head Material
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0099092
Zoro #
G310487284
UPC #
-
Country of Origin
Italy
Dimensions
Length
5.689"
Outside Dia.
2.362"
Inside Diameter
1.358"
Details
Replaces OEM Brand
EPPENSTEINER
Replaces OEM Part
E30TR160G25
Filter Media
Wire Mesh
Micron Rating
25 µ
Head Material
Wire Mesh
Application
Filtration
Description
Beta 1 Filters B1HF0099798 is a quality replacement for EPPENSTEINER / E30TR160G25.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.