
Hydraulic replacement filter for E718262BW5 / DYNAMIC
Mfr # B1HF0038897
Zoro # G711453055
product price: $90.09
/eaSold in multiples of 2 for $180.18
Free Shipping & Returns
Key Features
Microns
5 ยต
Head Material
Polyester Felt
Inside Dia.
8"
Application
Filtration
Filter Media
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0038897
Zoro #
G711453055
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
8"
Outside Dia.
11.75"
Length
9.75"
Details
Microns
5 ยต
Head Material
Polyester Felt
Application
Filtration
Filter Media
Cellulose
Item
Hydraulic Filter
Description
Beta 1 Filters B1HF0039176 is a quality replacement for DYNAMIC / E718262BW5.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.