
Hydraulic replacement filter for EA4925 / PALFINGER
Mfr # B1HF0184127
Zoro # G016520087
product price: $107.99
/eaSold in multiples of 2 for $215.98
Free Shipping & Returns
Key Features
Inside Dia.
1.11 in
Micron Rating
5
Outside Dia.
2.24 in
Filter Media
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0184127
Zoro #
G016520087
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
1.11 in
Outside Dia.
2.24 in
Details
Micron Rating
5
Filter Media
Microglass
Description
Beta 1 Filters B1HF0185188 is a quality replacement for PALFINGER / EA4925.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- Filter replacement for EA4925 / PALFINGER (2 piece minimum).
- Meets or exceeds OEM Standards.
- All filters are manufactured by an ISO Certified company.
- Designed with efficiency and reliability in mind.
- Designed for various applications, including hydraulic systems and oil filtration.
- Designed to remove contaminants such as dirt, dust and debris.
- Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.