
Hydraulic replacement filter for EPB01NHC / UFI
Mfr # B1HF0007283
Zoro # G912357480
product price: $143.99
/eaSold in multiples of 2 for $287.98
Free Shipping & Returns
Key Features
Head Material
Microglass
Length
3.937 in
Microns
10 ยต
Outside Dia.
1.299 in
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0007283
Zoro #
G912357480
UPC #
-
Country of Origin
Italy
Dimensions
Length
3.937 in
Outside Dia.
1.299 in
Inside Dia.
0.65 in
Details
Head Material
Microglass
Microns
10 ยต
Application
Filtration
Item
Hydraulic Filter
Description
Beta 1 Filters B1HF0023576 is a quality replacement for UFI / EPB01NHC.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.