
Hydraulic replacement filter for EPB12NME / UFI
Mfr # B1HF0007781
Zoro # G912358098
product price: $47.49
/eaSold in multiples of 4 for $189.96
Key Features
Application
Filtration
Outside Dia.
1.772 in
Length
4.449 in
Inside Dia.
1.004 in
Head Material
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0007781
Zoro #
G912358098
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
1.772 in
Length
4.449 in
Inside Dia.
1.004 in
Details
Application
Filtration
Item
Hydraulic Filter
Head Material
Wire Mesh
Microns
60 ยต
Description
Beta 1 Filters B1HF0023606 is a quality replacement for UFI / EPB12NME.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.