Zoro Homepage

Hydraulic replacement filter for EPB2ANFC / UFI

  • Mfr # B1HF0006781

  • Zoro # G511451763


product price: $50.65
/ea
Sold in multiples of 4 for $202.60

Key Features

Length
9.252"
Head Material
Microglass
Microns
10 ยต
Inside Dia.
1.654"
Outside Dia.
3.898"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0006781
Zoro #
G511451763
UPC #
-
Country of Origin
Italy

Dimensions

Length
9.252"
Inside Dia.
1.654"
Outside Dia.
3.898"

Details

Head Material
Microglass
Microns
10 ยต
Filter Media
Microglass
Application
Filtration
Item
Hydraulic Filter

Description

Beta 1 Filters B1HF0023646 is a quality replacement for UFI / EPB2ANFC.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.