
Hydraulic replacement filter for ER111B2P10 / WESTERN FILTER
Mfr # B1HF0096986
Zoro # G810492368
product price: $67.29
/eaSold in multiples of 4 for $269.16
Key Features
Replaces OEM Brand
WESTERN FILTER
Filter Media
Cellulose
Micron Rating
10 ยต
Length
7.874"
Head Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0096986
Zoro #
G810492368
UPC #
-
Country of Origin
Italy
Dimensions
Length
7.874"
Outside Dia.
2.421"
Inside Diameter
1.122"
Details
Replaces OEM Brand
WESTERN FILTER
Replaces OEM Part
ER111B2P10
Filter Media
Cellulose
Micron Rating
10 ยต
Head Material
Cellulose
Application
Filtration
Description
Beta 1 Filters B1HF0098917 is a quality replacement for WESTERN FILTER / ER111B2P10.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.