Zoro Homepage

Hydraulic replacement filter for ER111B3P10 / WESTERN FILTER

  • Mfr # B1HF0096993

  • Zoro # G410492430


product price: $82.15
/ea
Sold in multiples of 2 for $164.30
Free Shipping & Returns

Key Features

Replaces OEM Brand
WESTERN FILTER
Filter Media
Cellulose
Micron Rating
10 ยต
Outside Dia.
2.421"
Length
12.008"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0096993
Zoro #
G410492430
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
2.421"
Length
12.008"
Inside Diameter
1.122"

Details

Replaces OEM Brand
WESTERN FILTER
Replaces OEM Part
ER111B3P10
Filter Media
Cellulose
Micron Rating
10 ยต
Application
Filtration
Head Material
Cellulose

Description

Beta 1 Filters B1HF0098919 is a quality replacement for WESTERN FILTER / ER111B3P10.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.