Zoro Homepage

Hydraulic replacement filter for ER171B5C10 / WESTERN FILTER

  • Mfr # B1HF0086060

  • Zoro # G110495267


product price: $131.99
/ea
Sold in multiples of 2 for $263.98
Free Shipping & Returns

Key Features

Replaces OEM Brand
WESTERN FILTER
Filter Media
Microglass
Micron Rating
10 µ
Outside Dia.
4.961"
Application
Filtration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0086060
Zoro #
G110495267
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
4.961"
Length
18.898"
Inside Diameter
3.622"

Details

Replaces OEM Brand
WESTERN FILTER
Replaces OEM Part
ER171B5C10
Filter Media
Microglass
Micron Rating
10 µ
Application
Filtration
Head Material
Microglass

Description

Beta 1 Filters B1HF0091371 is a quality replacement for WESTERN FILTER / ER171B5C10.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.