
Hydraulic replacement filter for ER602B1C20 / WESTERN FILTER
Mfr # B1HF0098969
Zoro # G510488555
product price: $62.39
/eaSold in multiples of 4 for $249.56
Key Features
Replaces OEM Brand
WESTERN FILTER
Filter Media
Microglass
Micron Rating
20 ยต
Head Material
Microglass
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0098969
Zoro #
G510488555
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
2.047"
Length
3.937"
Inside Diameter
0.874"
Details
Replaces OEM Brand
WESTERN FILTER
Replaces OEM Part
ER602B1C20
Filter Media
Microglass
Micron Rating
20 ยต
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0116374 is a quality replacement for WESTERN FILTER / ER602B1C20.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.