Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for ERA41NCC / UFI

  • Mfr # B1HF0091507

  • Zoro # G311452847


product price: $28.35
/ea
Sold in multiples of 4 for $113.40

Key Features

Inside Dia.
1.004"
Head Material
Microglass
Filter Media
Cellulose
Length
4.449"
Outside Dia.
1.772"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0091507
Zoro #
G311452847
UPC #
-
Country of Origin
Italy

Dimensions

Inside Dia.
1.004"
Length
4.449"
Outside Dia.
1.772"

Details

Item
Hydraulic Filter
Head Material
Microglass
Filter Media
Cellulose
Microns
3 ยต
Application
Filtration

Description

Beta 1 Filters B1HF0096590 is a quality replacement for UFI / ERA41NCC.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.