
Hydraulic replacement filter for ERB22NCC / UFI
Mfr # B1HF0096986
Zoro # G510492040
product price: $67.29
/eaSold in multiples of 4 for $269.16
Key Features
Replaces OEM Brand
UFI
Filter Media
Cellulose
Micron Rating
10 µ
Length
7.874"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0096986
Zoro #
G510492040
UPC #
-
Country of Origin
Italy
Dimensions
Length
7.874"
Outside Dia.
2.421"
Inside Diameter
1.122"
Details
Replaces OEM Brand
UFI
Replaces OEM Part
ERB22NCC
Filter Media
Cellulose
Micron Rating
10 µ
Application
Filtration
Head Material
Cellulose
Description
Beta 1 Filters B1HF0098878 is a quality replacement for UFI / ERB22NCC.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.