
Hydraulic replacement filter for ERD41NMG / UFI
Mfr # B1HF0091531
Zoro # G311452977
product price: $162.99
/eaSold in multiples of 2 for $325.98
Free Shipping & Returns
Key Features
Inside Dia.
2.028"
Application
Filtration
Microns
250 ยต
Length
4.72"
Filter Media
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0091531
Zoro #
G311452977
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
2.028"
Length
4.72"
Outside Dia.
2.99"
Details
Item
Hydraulic Filter
Application
Filtration
Microns
250 ยต
Filter Media
Wire Mesh
Head Material
Wire Mesh
Description
Beta 1 Filters B1HF0096687 is a quality replacement for UFI / ERD41NMG.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.