
Hydraulic replacement filter for ERF34NFB / UFI
Mfr # B1HF0086420
Zoro # G011452918
product price: $142.99
/eaSold in multiples of 2 for $285.98
Free Shipping & Returns
Key Features
Length
16.811"
Outside Dia.
3.386"
Microns
5 ยต
Inside Dia.
1.949"
Filter Media
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0086420
Zoro #
G011452918
UPC #
-
Country of Origin
Italy
Dimensions
Length
16.811"
Outside Dia.
3.386"
Inside Dia.
1.949"
Details
Microns
5 ยต
Filter Media
Microglass
Head Material
Microglass
Application
Filtration
Item
Hydraulic Filter
Description
Beta 1 Filters B1HF0091256 is a quality replacement for UFI / ERF34NFB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.