
Hydraulic replacement filter for ERF42NFC / UFI
Mfr # B1HF0085996
Zoro # G010495015
product price: $277.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
UFI
Filter Media
Microglass
Micron Rating
10 µ
Application
Filtration
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0085996
Zoro #
G010495015
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
7.953"
Length
21.457"
Inside Diameter
6.181"
Details
Replaces OEM Brand
UFI
Replaces OEM Part
ERF42NFC
Filter Media
Microglass
Micron Rating
10 µ
Application
Filtration
Head Material
Microglass
Description
Beta 1 Filters B1HF0091272 is a quality replacement for UFI / ERF42NFC.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.