
Hydraulic replacement filter for ESD41NMG / UFI
Mfr # B1HF0091531
Zoro # G611451670
product price: $167.99
/eaSold in multiples of 2 for $335.98
Free Shipping & Returns
Key Features
Filter Media
Wire Mesh
Inside Dia.
4.41"
Microns
5 ยต
Application
Filtration
Head Material
Cellulose/Poly Blend
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0091531
Zoro #
G611451670
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
4.41"
Outside Dia.
7.56"
Length
15.75"
Details
Filter Media
Wire Mesh
Microns
5 ยต
Item
Hydraulic Filter
Application
Filtration
Head Material
Cellulose/Poly Blend
Description
Beta 1 Filters B1HF0096716 is a quality replacement for UFI / ESD41NMG.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.