
Hydraulic replacement filter for F10A25M / FAI FILTRI
Mfr # B1HF0091458
Zoro # G611452868
product price:ย $41.65
/ea
Sold in multiples of 4 for $166.60
Key Features
Head Material
Microglass
Length
13.15"
Outside Dia.
3.72"
Application
Filtration
Inside Dia.
1.894"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1HF0091458
Zoro #
G611452868
UPC #
-
Country of Origin
Italy
Dimensions
Length
13.15"
Outside Dia.
3.72"
Inside Dia.
1.894"
Details
Head Material
Microglass
Item
Hydraulic Filter
Application
Filtration
Filter Media
Microglass
Microns
10 ยต
Description
Beta 1 Filters B1HF0136158 is a quality replacement for FAI FILTRI / F10A25M.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.