
Hydraulic replacement filter for F10B25 / FAI FILTRI
Mfr # B1HF0091458
Zoro # G011451461
product price:ย $41.65
/ea
Sold in multiples of 4 for $166.60
Key Features
Application
Filtration
Inside Dia.
1.161"
Outside Dia.
2.756"
Filter Media
Microglass
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1HF0091458
Zoro #
G011451461
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
1.161"
Outside Dia.
2.756"
Length
5.118"
Details
Application
Filtration
Filter Media
Microglass
Head Material
Microglass
Item
Hydraulic Filter
Microns
20 ยต
Description
Beta 1 Filters B1HF0092086 is a quality replacement for FAI FILTRI / F10B25.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.