Hydraulic replacement filter for F16M60 / FAI FILTRI

  • Mfr # B1HF0091604

  • Zoro # G510491180


product price:  $50.59
/ea
Sold in multiples of 4 for $202.36

Key Features

Replaces OEM Brand
FAI FILTRI
Filter Media
Wire Mesh
Micron Rating
60 µ
Length
6.89"
Outside Dia.
3.898"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1HF0091604
Zoro #
G510491180
UPC #
-
Country of Origin
Italy

Dimensions

Length
6.89"
Outside Dia.
3.898"
Inside Diameter
1.594"

Details

Replaces OEM Brand
FAI FILTRI
Replaces OEM Part
F16M60
Filter Media
Wire Mesh
Micron Rating
60 µ
Head Material
Wire Mesh
Application
Filtration

Description

Beta 1 Filters B1HF0092099 is a quality replacement for FAI FILTRI / F16M60.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.